Skip to Content
MilliporeSigma

1.02129

Chromolith® RP-18 endcapped (monolithic) HPLC Columns

L × I.D. 100 mm x 4.6 mm HPLC Column

Synonym(s):

Chromolith® Performance RP-18 endcapped 100-4.6 HPLC column

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52
Matrix active group:
C18 (RP18), C18 bonding phase
Pore size:
13 nm mesoporosity, 2 μm macroporosity
Matrix:
monolithic silica
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Chromolith® RP-18 endcapped, L × I.D. 100 mm x 4.6 mm HPLC column

material

PEEK column

Quality Segment

agency

suitable for USP L1

product line

Chromolith®

feature

endcapped

packaging

1 ea of

extent of labeling

18% Carbon loading

parameter

200 bar pressure, 45 °C max. temp.

technique(s)

HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High)

column L × I.D.

10 cm × 4.6 mm

matrix

monolithic silica

matrix active group

C18 (RP18), C18 bonding phase

pore size

13 nm mesoporosity, 2 μm macroporosity

operating pH range

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

General description

Chromolith® columns are made of monolithic silica with a characteristic bimodal pore structure.

Chromolith® Performance RP-18 endcapped HPLC columns have macropores with 2 μm diameter, giving a column efficiency exceeding 80,000 plates/meter. The mesopores are 13 nm (130 Å) and the surface modification is octadecylsilane with full end-capping.

Chromolith® Performance RP-18 endcapped columns fall under the USP L1 Classification. The column efficiency is comparable to a 5 μm particle size fully porous particulate column.

Chromolith®Performance RP-18 endcapped columns are perfectly suitable for LC-MS applications. The column dimension of 100 mm length and 4.6 mm I.D. is the best choice for separations of complex samples on any HPLC System.

The revolutionary, monolithic silica with its unique combination of macropores and mesopores enables:

  • Rapid separations at very low column back-pressure
  • High matrix tolerance, allowing time and cost savings with simplified workflows
  • Cost savings due to extended column lifetimes
  • Connection of columns, flow gradients and the use of mobile phases with higher viscosity
The recommended Guard-columns are: Chromolith® RP-18 endcapped 10-4.6 guard cartridges (3 pieces) [1.51452] with the Chromolith® Guard Cartridge Holder 5 mm x 4.6 mm [1.52032] Or Chromolith® RP-18 endcapped 5-4.6 guard cartridges (3 pieces) [1.51451] with the Chromolith® Guard Cartridge Holder 10 mm x 4.6 mm [1.52033] The Chromolith® column coupler can be used to significantly increase the separation efficiency of Chromolith® columns by coupling several columns in series (up to 100,000 plates/per column). [1.51467] Need more efficiency? Chromolith®HighResolution RP-18 endcapped 100-4.6 HPLC columns [1.52022] provide a column efficiency exceeding 140,000 plates/meter. Learn more: Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns All Supelco HPLC Columns, including monolithic Chromolith® columns, are fully compatible to all HPLC and UHPLC Instruments. Supelco HPLC Products: The Best Choice for Any LC Instrument

Application


  • Salt pollution reduces turbidity, dissolved organic matter, and cyanobacteria in experimental vernal pool communities: Discusses environmental applications of calcium chloride, focusing on its use in managing ecosystems affected by salt pollution, demonstrating its role in environmental remediation and management. (Vigil and Schuler, 2024).



Analysis Note

Appearance: conforms
Carbon content: 17,0 - 18,6 %
Pressure: ≤ 30 bar
stability testing: conforms
Performance (anthracene)
Theoretical Plates (N/m) (Anthracene): ≥ 80000
Capacity factor (Anthracene): 3,9 - 4,6
Tailing (USP): 0,90 - 1,60 %
Selectivity
separation factor (anthracene/progesterone): 1,95 - 2,35

Legal Information

Chromolith is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?

Explore all of our products under Chromolith® RP-18 endcapped


Storage Class

10-13 - German Storage Class 10 to 13



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library