Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.52021

Supelco

Chromolith® HighResolution RP-18 endcapped (monolithic) HPLC Columns

L × I.D. 50 mm x 4.6 mm HPLC Column

Synonym(s):

Chromolith® HighResolution RP-18 endcapped 50-4.6 HPLC column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

product name

Chromolith® HighResolution RP-18 endcapped, L × I.D. 50 mm x 4.6 mm HPLC column

material

PEEK column

Quality Level

Agency

suitable for USP L1

product line

Chromolith®

feature

endcapped
endcapped

packaging

1 ea of

extent of labeling

15% Carbon loading
18% Carbon loading

parameter

200 bar pressure
200 bar pressure
45 °C max. temp.
50 °C max. temp.

technique(s)

HPLC: suitable
HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (High)
mass spectrometry (MS): suitable (High)

column L × I.D.

5 cm × 4.6 mm

matrix

highly porous
monolithic silica
monolithic silica

matrix active group

C18 bonding phase, octadecylsilane (ODS)
C18 bonding phase

pore size

1.15 μm macroporosity
1.5 μm macroporosity
15 nm mesoporosity
15 nm mesoporosity

operating pH range

2-7.5
2-7.5

separation technique

reversed phase

storage temp.

no temp limit

Looking for similar products? Visit Product Comparison Guide

General description

Chromolith® columns are made of monolithic silica with a characteristic bimodal pore structure.

Chromolith® HighResolution RP-18 endcapped columns have macropores with 1.15 μm diameter, giving a column efficiency exceeding 140,000 plates/meter. The mesopores are 15 nm (150 Å), the surface modification is octadecylsilane with full end-capping.

Chromolith® HighResolution RP-18 endcapped columns fall under the USP L1 Classification. The column efficiency is comparable to a 2.7 to 3 μm particle size fully porous particulate column. Chromolith® HighResolution RP-18 endcapped columns are perfectly suitable for LC-MS applications.
The column dimension of 50 mm length and 4.6 mm I.D. is the best choice for very fast separations on any HPLC System and rapid method devlopment.

The revolutionary, monolithic silica with its unique combination of macropores and mesopores enables:
—Rapid separations at very low column back-pressure
—High matrix tolerance, allowing time and cost savings with simplified workflows
—Cost-savings due to extended column lifetimes
—Connection of columns, flow gradients and the use of mobile phases with higher viscosity

The recommended Guard-columns are:
Chromolith® HighResolution RP-18 endcapped 5-4.6 guard cartridges (3 pieces) [1.52025] with the Chromolith® Guard Cartridge Holder 5 mm x 4.6 mm [1.52032]

The Chromolith® column coupler can be used to significantly increase the separation efficiency of Chromolith® columns by coupling several columns in series (up to 100,000 plates/per column).
[151467]

Learn more:
Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns

All Supelco HPLC Columns, including monolithic Chromolith® columns, are fully compatible to all HPLC and UHPLC Instruments.
Supelco HPLC Products: The Best Choice for Any LC Instrument

Chromolith® HighResolution RP-18 endcapped columns are also available in 2 mm I.D. column dimension for perfect fit to UHPLC and UHPLC-MS needs.
Flyer: [UHPLC-like performance - Rapid and Robust at Low Pressure - Chromolith® HighResolution RP-18 endcapped 2 mm I.D. HPLC Columns]

Analysis Note

Pressure: 15 - 50 bar
Performance (anthracene)
Theoretical Plates (N/m) (Anthracene): ≥ 135000
Capacity factor (Anthracene): 3.2 - 4.2
Tailing (USP): 0.90 - 1.35 %
Selectivity
separation factor (anthracene/progesterone): 1.90 - 2.35

Legal Information

Chromolith is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service