Skip to Content
MilliporeSigma

1.50461

SeQuant® ZIC®-pHILIC (5 µm) HPLC Columns

L x I.D. 150 mm x 4.6 mm

Synonym(s):

Zwitterionic Hydrophilic Interaction Liquid Chromatography HPLC Column

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52
Particle size:
5 μm
Matrix active group:
ZIC-HILIC, Zwitterion bonding phase, ZIC-pHILIC
Matrix:
polymeric particle platform
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

SeQuant® ZIC®-pHILIC 5µm polymer 150 x 4.6 mm, PEEK-lined stainless steel column, suitable for HPLC

material

PEEK-lined stainless steel column

Quality Segment

agency

suitable for USP L122

product line

SeQuant®

feature

endcapped: no

parameter

200 bar pressure, 50 °C max. temp.

technique(s)

HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High)

column L × I.D.

15 cm × 4.6 mm

matrix

polymeric particle platform

matrix active group

ZIC-HILIC, Zwitterion bonding phase, ZIC-pHILIC

particle size

5 μm

operating pH

2-10

separation technique

hydrophilic interaction (HILIC)

storage temp.

no temp limit

General description

SeQuant® ZIC®-pHILIC stationary phase has the same highly polar, bonded, permanent zwitterion, functional group as the silica based ZIC®-HILIC Column. The user can therefore expect the same selectivity, however, with a trade-off in flow-rate range, and separation efficiency, common with polymeric materials. The more durable support allows for use in an extended pH range, which can be beneficial for certain applications.The column dimension of 250 mm length x 2.1 mm ID is the optimal choice for the separation of complex samples using a UHPLC or optimized HPLC Instrument providing low dwell volumes.SeQuant® ZIC®-pHILIC HPLC columns are the preferred choice when extreme eluent conditions are needed to overcome challenging separations of polar hydrophilic compounds. Offering excellent pH stability from pH 2 to 10, these polymer-based columns carry densely bonded, truly zwitterionic functional groups with a charge balance of 1:1. This results in straightforward and reproducible separations with wide-spectrum pH tuning for optimal separation selectivity and detection sensitivity. Furthermore, SeQuant® ZIC®-pHILIC columns minimize background noise in evaporative detection techniques with high sensitivity to ions, such as charged aerosol detectors (CAD). SeQuant® ZIC®-pHILIC columns are available with 5 μm polymer particles in various formats of analytical dimensions. Alternative choices for the separation of polar hydrophilic compounds include silica-based SeQuant® ZIC®-HILIC columns with identical functional groups, and SeQuant® ZIC®-cHILIC columns with complementary selectivity.Learn more about the Supelco HPLC Column portfolio and Method development:Brochure: HPLC and UHPLC Column Selection Guide Brochure: A Practical Guide to HPLC - Method Development Guide

Analysis Note

Theoretical Plates (N/m) (Cytosine): ≥ 40000
Symmetry (Cytosine): 0.95 - 1.40

Legal Information

SeQuant is a registered trademark of Merck KGaA, Darmstadt, Germany
ZIC is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?


Storage Class

11 - Combustible Solids



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library