Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
Product Name
Purospher® STAR RP-18 endcapped (5 µm), L × I.D. 150 mm x 3 mm Hibar® RT HPLC column
material
stainless steel column
Quality Level
agency
suitable for USP L1
product line
Purospher®
feature
endcapped
packaging
1 ea of
extent of labeling
17% Carbon loading
parameter
400 bar pressure, 65 °C max. temp.
technique(s)
HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High)
column L × I.D.
15 cm × 3 mm
surface area
330 m2/g
matrix
fully porous particle
matrix active group
C18 bonding phase
particle size
5 μm
pore size
120 Å pore size
operating pH range
1.5-10.5
separation technique
reversed phase, supercritical fluid (SFC)
storage temp.
no temp limit
General description
Application
Features and Benefits
- Ultra-pure silica (99.999%) for excellent peak symmetry
- High separation efficiency
- Reproducible results from run-to-run and batch-to-batch
- Best all-round performance according to Tanaka
- Outstanding pH stability from pH 1.5 to 10.5
- No phase collapse when using highly aqueous mobile phases
- Good suitability for LC-MS applications
Analysis Note
Theoretical Plates (N/m) (Toluene): ≥ 80000
Symmetry (Toluene): 0.8 - 1.4
Capacity factor (Toluene): 1.0 - 3.0
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| particle size 5 μm | particle size 5 μm | particle size 3 μm | particle size 5 μm |
| matrix active group C18 bonding phase | matrix active group C18 bonding phase | matrix active group C18 bonding phase | matrix active group C18 bonding phase |
| separation technique reversed phase, supercritical fluid (SFC) | separation technique reversed phase, supercritical fluid (SFC) | separation technique reversed phase, supercritical fluid (SFC) | separation technique reversed phase, supercritical fluid (SFC) |
| matrix fully porous particle | matrix fully porous particle | matrix fully porous particle | matrix fully porous particle |
| technique(s) HPLC: suitable, mass spectrometry (MS): suitable (High), LC/MS: suitable | technique(s) HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High) | technique(s) HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High) | technique(s) HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High) |
| product line Purospher® | product line Purospher® | product line Purospher® | product line Purospher® |
Still not finding the right product?
Explore all of our products under Purospher® STAR RP-18 endcapped (5 µm)
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| 1506170001 | 04061838831552 |
| 1506171003 | 04061838831569 |



