Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.19814

Supelco

Fluoride standard solution

traceable to SRM from NIST NaF in H₂O 1000 mg/l F Certipur®

Synonym(s):

Fluoride standard for aquecous matrices ready for use

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116107
NACRES:
NA.24

Quality Level

technique(s)

ion chromatography: suitable

pH

6 (20 °C in H2O)

density

1.000 g/cm3 at 20 °C

application(s)

environmental
food and beverages

format

single component solution

storage temp.

15-25°C

Analysis Note

Concentration     β (F⁻): 990 - 1010 mg/l
Determination method: Titration with Lanthannitrate solution
(traceable to NIST SRM 682)
Accuracy of the method: ± 2 mg/l

Legal Information

CERTIPUR is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10 - Combustible liquids

WGK

nwg


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service