Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z169625

Supelco

Spectroline® E-Series UV lamp

output6 W, AC/DC input 230 V AC

Synonym(s):

E-Series Ultraviolet Lamp

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07

feature

CSA approved

technique(s)

thin layer chromatography (TLC): suitable

W × L × H

3 1/4 in. × 10 1/4 in. × 2 1/2 in.

output

(This product is supplied with an EU plug)
6 W

Looking for similar products? Visit Product Comparison Guide

General description

May be used alone (hand-held) or in viewing cabinets.
Lamps have one longwave (365 nm) and one shortwave (254 nm) tube, 115V
Lamps have one longwave (365 nm) and one shortwave (254 nm) tube, 120V
Lamps have one longwave (365 nm) and one shortwave (254 nm) tube, 230 V

Legal Information

Spectroline is a registered trademark of Spectronics, Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Carlos D S Brites et al.
Frontiers in chemistry, 1, 9-9 (2013-01-01)
The continuous decrease on the geometric size of electronic devices and integrated circuits generates higher local power densities and localized heating problems that cannot be characterized by conventional thermographic techniques. Here, a self-referencing intensity-based molecular thermometer involving a di-ureasil organic-inorganic

Protocols

HPLC Analysis of EDTA on SeQuant ZIC-HILIC

Separation of Fumaric acid; Oxalic acid; Citric acid

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service