Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

1.00784

Supelco

Rectangular cells quartz 10 mm

Spectroquant®

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115311
NACRES:
SE.11

material

quartz vial

product line

Spectroquant®

technique(s)

photometry: suitable

detection method

photometric

storage temp.

2-30°C

General description

Cuvettes made of quartz glas are especially suitable to perform measurements using a wavelength from the UV range. In contrast to other cuvettes, these cells don´t absorb in this range and therefore allow for safe measurement results. Thy can be used in combination with photometes with a cell holder for 10 mm rectangular cells, e.g. the Spectroquant Prove series.
Spectroquant®

Legal Information

SPECTROQUANT is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Learn about the UV-spectrometric determination of the K270 nm value of olive oil, assessing the UV absorbance at 270 nm to ensure quality and compliance with regulatory standards.

Learn about the UV-spectrometric determination of the K270 nm value of olive oil, assessing the UV absorbance at 270 nm to ensure quality and compliance with regulatory standards.

Learn about the UV-spectrometric determination of the K270 nm value of olive oil, assessing the UV absorbance at 270 nm to ensure quality and compliance with regulatory standards.

Learn about the UV-spectrometric determination of the K268 nm value of olive oil, assessing the UV absorbance at 268 nm, to ensure quality and compliance with regulatory standards.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service