Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

1.14947

Supelco

Rectangular cells 20 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
SE.11

material

optical glass vial

technique(s)

photometry: suitable

compatibility

for use with Spectroquant® Move 100
for use with Spectroquant® Nova 60 A
for use with Spectroquant® Prove 100
for use with Spectroquant® Prove 300
for use with Spectroquant® Prove 600

detection method

photometric

storage temp.

2-30°C

General description

Spectroquant®
These rectangular cells are suitable for methods using light in the visible range in all photometers with a cell holder for 20 mm rectangular cells. They can be used for the measurement of our Spectroquant tests or any customized method.

Legal Information

SPECTROQUANT is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Using the Spectroquant® photometric system, we outline a photometric analysis of calcium levels in beer.

Using the Spectroquant® photometric system, we outline a photometric analysis of calcium levels in beer.

Using the Spectroquant® photometric system, we outline a photometric analysis of calcium levels in beer.

Using the Spectroquant® photometric system, we outline a photometric analysis of calcium levels in beer.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service