Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z276669

Sigma-Aldrich

UV quartz cuvette

Standard rectangular, chamber volume 3.5 mL, PTFE stopper

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
NB.44

material

PTFE stopper
quartz

manufacturer/tradename

Starna 21/Q/10/UM

parameter

170-2,700 nm spectral range

H × W × D

48 mm × 12.5 mm × 12.5 mm

chamber volume

3.5 mL

pathlength

10 mm

Looking for similar products? Visit Product Comparison Guide

General description

Spectrally matched Spectrosil® for UV quartz cells for quality control and research applications. Cuvette cells have a fused body with optically polished quartz windows. Fit all standard spectrophotometer cell holders.

Application



  • Enhanced detection and differentiation of THC isomers: A study developed an enhanced liquid chromatography-tandem mass spectrometry (LC-MS-MS) method for distinguishing 8- and 9-tetrahydrocannabinol isomers in blood and urine, utilizing synthetic analogs like (-)-11-nor-9-Carboxy-delta8-THC for accurate forensic toxicology and cannabinoid profiling (Reber et al., 2022).


Legal Information

Starna is a trademark of Starna Cells Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service