Z740869
Aldrich® Essentials graduated cylinder, class B, meets ASTM E 1272
capacity 10 mL, subdivision, 0.20 mL, tol. 0.20 mL, Graduated "To Contain", plastic bumper, hex base
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
feature
subdivision 0.20 mL
packaging
pkg of 12 ea
tol. measuring range
0.20 mL
capacity
10 mL
Looking for similar products? Visit Product Comparison Guide
General description
Clear borosilicate glass graduated cylinders with safety hexagonal base. Pour spout is offset of base point so that if cylinder tips the spout won′t be damaged. Hex base prevents the cylinder from rolling off a bench. Meets ASTM E 1272 Class B tolerances and specifications. Complete with plastic bumper. Graduated “To Contain”.
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service