Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z564761

Sigma-Aldrich

Aldrich® jacketed Soxhlet extractor

capacity 50 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

Joint

bottom joint ST/NS24/40
top joint ST/NS34/45

capacity

50 mL

cup I.D. × L

30 mm × 80 mm

Looking for similar products? Visit Product Comparison Guide

General description

This jacketed design protects the fragile siphon tube from breakage and permits the extraction at the boiling point of the solvent. During extraction, the inner cup is enveloped in ascending solvent vapors.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service