Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

SYNS431015

Synthware microscale solvent reflux still

joint: ST/NS 14/20, capacity 25 mL, bulb capacity 15 mL

Synonym(s):

Synthware S431015, solvent still head

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.51

Joint

joint: ST/NS14/20

manufacturer/tradename

S431015

bulb capacity

15 mL

capacity

25 mL

General description

Synthware microscale solvent reflux still has a collection bulb (15 mL) and it features a side syringe port with a cap and septum for the removal of solvent. It includes a 2 mm PTFE stopcock and 14/20 joints. Complete, without a two-neck flask.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service