The dimensions of the item are 105 mm Length × 22 mm Width × 14.5 mm Height. The manufacturer has tested the high alumina combustion boat up to 1000 °C, However, the temperature change rate should not exceed 150°C/hour. The item has not been tested at 1400°C. This product is comprised of >90% alumina, which has a melting point of >1700 °C.
Z561754
Coors™ high alumina combustion boat
capacity 20 mL
Synonym(s):
Combustion Boat
About This Item
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
Coorstek 65566
L × W × H
105 mm × 22 mm × 14.5 mm
capacity
20 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
Application
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Hi may I know the dimension and can it be used for 1400C testing thanks
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service