Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z246727

Zirconium crucible

low form, capacity 20 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122200
NACRES:
NB.43

H

30 mm

capacity

20 mL

thickness

0.035 in.

top diam.

33 mm

Looking for similar products? Visit Product Comparison Guide

General description

Handmade to stringent specifications for high tensile strength, yield strength, elongation, and chemical purity.

When used for fusions, will typically outlast nickel crucibles 20 to 1.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service