Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z561746

Coors high alumina combustion boat

capacity 10 mL

Synonym(s):

Combustion apparatus

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

packaging

pack of 1 ea

manufacturer/tradename

Coorstek 65564

L × W × H

90 mm × 17 mm × 11.5 mm

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Made of 99.8%-pure Aluminum Oxide. It is highly resistant to chemical attack. This alumina-ceramic ware is especially useful to chemists, metallurgists, and others involved in high-temperature work demanding contamination-free results. AD-998 ware is highly refractory, meant for use in reducing and oxidizing atmospheres. It is inert in hydrogen and carbonaceous atmospheres and offers high resistance to alkalies and other fluxes. It is suitable for glass melting, including borosilicate glass.

Features and Benefits

  • Recommended for use with refractory metals such as molybdenum, platinum, rhodium, tungsten, tantalum and iridium.
  • High-Alumina Labware temperature change rate should not exceed 150º C/hour.
  • Specific gravity is 3.9 (typical).
  • Hardness is 79 on Rockwell 45N scale and 9 on Mohs scale.
  • Permeability: Gas-tight.
  • Water Absorption: None.
  • Material: High-Alumina.
  • Dimensions (L x W x H): 90 x 17 x 11.5mm

Legal Information

Coors is a trademark of Coorstek, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service