Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z136158

Sigma-Aldrich

Scienceware® heavy-duty pail

capacity 15 L (15.4 qt)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

manufacturer/tradename

Bel-Art

H × I.D.

13 in. × 11 in.

capacity

15 L (15.4 qt)

Looking for similar products? Visit Product Comparison Guide

General description

PE with large pour spout. Has recessed bottom for better grip while pouring. Graduated inside in L.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service