Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR71772

BRAND® bucket, PE-HD

capacity 5 L

Synonym(s):

Buckets, Containers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.51

feature

graduated without handle or spout

manufacturer/tradename

BRAND 71772

H

240 mm

capacity

5 L

Looking for similar products? Visit Product Comparison Guide

General description

Introducing our durable PE-HD Buckets, available in both 5L and 10L sizes, designed for versatile use in various applications. Each bucket features clear graduation markings for easy measurement and a sturdy handle for convenient transport. Engineered from high-density polyethylene (PE-HD), these buckets offer excellent chemical resistance and durability, making them ideal for laboratory, industrial, or household use. Please note that these buckets do not include a push-on lid, which can be ordered separately to enhance functionality and secure storage. Elevate your organization and efficiency with these reliable PE-HD Buckets.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service