Skip to Content
MilliporeSigma
All Photos(4)

Key Documents

Z130265

Nalgene® FEP bottle

Narrow-mouth, capacity 125 mL, clear Bottle

Synonym(s):

fep bottles, nalgene bottles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

ETFE cap
round translucent FEP bottle

Joint

Joints threaded neck (24)

feature

with cap

packaging

pack of 1 ea

manufacturer/tradename

Nalgene 1600-0004

bottle diam. × H

46 mm × 115 mm

capacity

125 mL

color

clear Bottle
white Screw closure

Looking for similar products? Visit Product Comparison Guide

General description

Nalgene® FEP bottle is suitable for use to perform trace metal analysis, high- and low-temperature work, as well as applications involving organic solvents or rigorous cleaning. The black opaque bottles are carbon black pigment and offers zero transmission of visible and UV light to 5,000 Å.
Perform trace metal analysis and organic solvent applications with temperature and chemical resistant Nalgene®PTFE FEP Wide Mouth Bottles. Made entirely of fluoropolymer, these bottles are autoclavable and can be ultra-cleaned in boiling nitric acid.

Features and Benefits

  • Autoclavable and transparent bottles for convenient use and easy visibility.
  • Chemical and corrosion resistant, ensuring long-lasting durability.
  • Capable of withstanding a wide temperature range from -105°C to +150°C (-157°F to +302°F).
  • Leakproof bottles, with ETFE screw caps included, provide secure containment.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service