Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA68093002

Whatman® Anotop® 10 Plus syringe filters

diam. 10 mm, pore size 0.02 μm

Synonym(s):

Whatman filter, Z747696, syringe filter, syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24
Pricing and availability is not currently available.

material

alumina based membrane
polypropylene housing

sterility

non-sterile

feature

glass microfiber prefilter

packaging

pack of 50

manufacturer/tradename

Whatman 6809-3002
Whatman Article No. 28420398 (US reference)

diam.

10 mm

volume

≤10 mL

pore size

0.02 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

Application

Applications:
  • Filtration of heavily particulate loaded samples prior to HPLC
  • Removal of solids prior to UV/Vis analysis

Features and Benefits

  • Capillary pore structure for well-defined particle filtration
  • Low protein binding filter for applications requiring high protein recovery
  • Integrated glass microfiber prefilter for filtering larger volumes of difficult-to-filter samples

Suitability

Suitable for removal of solids prior to UV/Vis analysis. Suitable with aqueous or organic solutions.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Anotop is a registered trademark of Cytiva
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service