Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

WHA68091022

Whatman® Anotop® 10 syringe filter

pore size 0.2 μm, pack of 50

Synonym(s):

Whatman filter, Z747645, syringe filter, syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

alumina based membrane
polypropylene housing

sterility

non-sterile

packaging

pack of 50

manufacturer/tradename

Whatman 6809-1022
Whatman Article No. 28420387 (US reference)

diam.

10 mm

volume

≤10 mL

pore size

0.2 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

General description

Whatman Anotop non sterile syringe filters from Cytiva feature an inorganic Anopore membrane in a polypropylene housing. The Anotop aluminum-based Anopore membrane is compatible with most organic solvents and aqueous samples. Aluminum-based membranes are inorganic, designed for chemical inertness and functionality in a wide range of temperatures. This syringe filter is commonly used in sample preparation for analytical instrumentation. Unlike most organic membranes, the aluminum Anopore membrane has highly defined capillary pore structures and narrow pore-size distribution. This structure enables a high level of consistency in particle retention.

Features and Benefits

  • Aluminum-based inorganic Anopore membrane available in three pore sizes
  • Effective with most organic solvents and aqueous samples
  • Low hold-up volume (< 20 µl for Anotop 10) for maximum sample recovery
  • Low protein binding filter minimizes protein loss
  • Capillary pore structure with narrow pore-size distribution

Suitability

Low protein binding. Suitable for aqueous or organic solutions.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Anotop is a registered trademark of Cytiva
Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service