Skip to Content
MilliporeSigma
All Photos(1)

Documents

WHA68095012

Whatman® alumina Anodisc filter discs 0.1 μm pore size

transparent, hydrophilic, PP support ring, 50 ea, 47 mm diam

Synonym(s):

Whatman filter, Z694924, filter membranes, membrane filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

product name

Whatman® Anodisc inorganic filter membrane, supported, diam. 47 mm, pore size 0.1 μm, autoclavable: no

material

alumina based membrane cap

sterility

non-sterile

feature

autoclavable: no

packaging

pkg of 50 ea

manufacturer/tradename

Whatman 6809-5012
Whatman Article No. 28420412 (US reference)

diam.

47 mm

pore size

0.1 μm

Looking for similar products? Visit Product Comparison Guide

General description

Anopore is available in 3 nominal pore sizes: 0.02 μm, 0.1 μm, and 0.2 μm, in 3 diameters: 13 mm, 25 mm, and 47 mm, and with or without support rings.


The Anopore inorganic membrane (Anodisc) is well suited for a wide range of laboratory filtration applications. This novel material has a precise, nondeformable honeycomb pore structure with no lateral crossovers between individual pores, that filters at precisely the stated cut-off, allowing no larger sized particles to pass through the membrane. The Anopore inorganic membrane is composed of a high purity alumina matrix that is manufactured electrochemically. The membrane also exhibits low protein binding, has minimal autofluorescence, is nontoxic, and supports cellular growth.


The precise pore structure and narrow pore size distribution of the Anopore membrane ensure a high level of particle removal efficiency. Microorganisms and particulate material are captured on the surface of the membrane for subsequent analysis by light or electron microscopy. When wet, the membrane is virtually transparent, which means that retained particles do not need to be transferred to another surface before microscopic examination.


The membrane is hydrophilic and is compatible with most solvents and aqueous material. No monomers, plasticizers, adhesives, surfactants or wetting agents are used in the manufacturing process, which eliminates sample contamination and ensures low protein binding and minimal loss of sample.

Application

  • HPLC mobile phase filtration and degassing
  • Ultra cleaning of solvents
  • Gravimetric analysis
  • Liposome extrusion
  • Scanning electron microscopy studies
  • Bacterial analysis by epifluorescence light microscopy
  • Micrometer and nanometer filtration
  • Metal nanorods formation

Features and Benefits

  • High pore density and narrow pore size distribution make it an extremely precise membrane.
  • Wide solvent compatibility reduces the need to stock a variety of membranes in the laboratory.
  • No additives used in the manufacturing process ensures minimal extractables and no sample contamination.
  • Extremely low protein binding minimizes sample loss.
  • Virtually transparent when wet making it highly suitable for microscopy studies.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service