Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SYNC391730C

Synthware chromatography column with reservoir, coarse fritted disc and PTFE stopcock

100 mL, top joint: ST/NS 24/40, I.D. × L 13.4 mm × 305 mm, coarse fritted disc and PTFE stopcock

Synonym(s):

Synthware C391730C, glass chromatograpy column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151816
NACRES:
NB.51

Joint

joint: ST/NS top24/40

grade

for chromatography

packaging

pkg of 1 ea

manufacturer/tradename

Synthware C391730C

technique(s)

HPLC: suitable

I.D. × L

13.4 mm × 305 mm

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

With a coarse porosity sealed in fritted disc to support column packing. All Synthware columns are heavy wall designed to increase safety.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service