Skip to Content
MilliporeSigma

Skip To

SYNC184263

Synthware chromatography column with PTFE stopcock

top joint: ST/NS 24/40, I.D. × L 20.0 mm × 305 mm

Synonym(s):

Synthware C184263, glass chromatograpy column

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea
Check Cart for Availability
$111.00

About This Item

NACRES:
NB.51
UNSPSC Code:
41121800

$111.00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


joint

joint: ST/NS top24/40

packaging

pkg of 1 ea

manufacturer/tradename

Synthware C184263

I.D. × L

20.0 mm × 305 mm

suitability

suitable for chromatography

General description

General purpose column has a PTFE stopcock and a top outer joint. For flash chromatography. All Synthware columns are heavy wall designed to increase safety.
This product does not include coarse fritted disc.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
SYNC184461SYNC184172SYNC184173
suitability

suitable for chromatography

suitability

suitable for chromatography

suitability

suitable for chromatography

suitability

suitable for chromatography

packaging

pkg of 1 ea

packaging

pkg of 1 ea

packaging

pkg of 1 ea

packaging

pkg of 1 ea

I.D. × L

20.0 mm × 305 mm

I.D. × L

40.0 mm × 203 mm

I.D. × L

13.4 mm × 254 mm

I.D. × L

13.4 mm × 305 mm

joint

joint: ST/NS top24/40

joint

joint: ST/NS top24/40

joint

joint: ST/NS top24/40

joint

joint: ST/NS top24/40

manufacturer/tradename

Synthware C184263

manufacturer/tradename

Synthware C184461

manufacturer/tradename

Synthware C184172

manufacturer/tradename

Synthware C184173


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library