Skip to Content
MilliporeSigma
All Photos(1)

Documents

CLS824050

Pyrex® pour-out centrifuge tube with round bottom

capacity 50 mL

Synonym(s):

Corning® 8240

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.43

material

borosilicate glass
round bottom tube

sterility

non-sterile

packaging

case of 12
pack of 12

manufacturer/tradename

Corning 8240-50

O.D. × L

29 mm × 116 mm

capacity

50 mL

color

clear

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® pour-out centrifuge tube is made of low-expansion borosilicate glass.
  • Features a pour-out spout for easy decanting.
  • Autoclavable - The product withstands repeated standard autoclave cycles of 121°C at 15 psi for 15 minutes.
Round bottom tube with pour out spout for easy decanting.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service