Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z254878

Kimax® centrifuge tube

O.D. × L 29 mm × 123 mm

Synonym(s):

45212-50

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
eCl@ss:
32119210
NACRES:
NB.11

material

borosilicate glass
screw top cap

sterility

non-sterile

manufacturer/tradename

Kimble® 45212-50

parameter

3550 max. RCF

O.D. × L

29 mm × 123 mm

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Kimax® centrifuge tube is ideal for separating neutralized sediment for use in various clinical and microbiological applications.
  • Manufactured from low extractable borosilicate glass.
  • The heavy-wall design withstands high-speed centrifugation.
  • A sandblasted marking spot for sample identification.
  • Includes an autoclavable black phenolic cap with polytetrafluoroethylene (PTFE) -faced rubber liner.
Heavy-wall, not graduated. Supplied with 24-410 screw-cap with a cemented-in rubber liner. Autoclavable.

Features and Benefits

  • Manufactured from borosilicate glass 3.3 conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • KIMAX® tube with a heavy wall to withstand higher speeds in centrifuging
  • Marking spot is sandblasted
  • Autoclavable black phenolic caps with PTFE-faced rubber liners are supplied unattached

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service