Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS72684

Pyrex® solid glass beads

4mm packing beads, 4/cs

Synonym(s):

glass packing beads, Corning® 7268

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

borosilicate glass (borosilicate glass code 7740)

description

Diam. tol. ± 0.75 mm

packaging

pack of 1
case of 4

manufacturer/tradename

Corning 7268-4

O.D.

4 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

These PYREX® beads are useful as boiling stones, mixing beads and as packing for distillation columns. Beads are packaged in 0.45kg. (1 lb.) bottles (each bottle is one pack), which have a packing volume of approximately 360cm3 or 22 cubic inches.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service