BR139125
BRAND® scoop
volume 250 mL, L 350 mm
Synonym(s):
Scoops
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122403
NACRES:
NB.35
Recommended Products
material
polypropylene
white
manufacturer/tradename
BRAND 139125
L
350 mm
volume
250 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The BRAND® Scoop is made from high-quality polypropylene (PP) and features a clean white color, making it suitable for a variety of laboratory and industrial applications. Designed for efficient handling and transfer of powders, granules, and other materials, this scoop offers excellent durability and chemical resistance. Its ergonomic design ensures comfortable use, allowing for precise scooping and pouring.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service