Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR139035

BRAND® scoop

volume 500 mL, L 350 mm

Synonym(s):

Scoops

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122403
NACRES:
NB.35

material

PE
natural

manufacturer/tradename

BRAND 139035

L

350 mm

volume

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® Scoop is crafted from high-quality polyethylene (PE) and features a natural color for versatile use in laboratory and industrial applications. Designed for efficient handling and transfer of powders, granules, and other materials, this scoop offers durability and resistance to chemicals. Its ergonomic design ensures comfortable handling, making it easy to scoop and pour contents.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service