Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z177458

Sigma-Aldrich

Scienceware® polypropylene scoops

capacity 200 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122403
NACRES:
NB.35

manufacturer/tradename

Bel-Art F367530000

bowl size

127 mm × 51 mm × 51 mm

capacity

200 mL

handle size

65 mm

Looking for similar products? Visit Product Comparison Guide

General description

Molded, natural color.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service