Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

BAH195090000

SP Bel-Art® Straight Tubing Connectors

tubing I.D. 0.375 in. (9.5 mm)

Synonym(s):

connectors, tubing, tubing coupler

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

packaging

pack of 12 ea

manufacturer/tradename

Bel-Art H19509-0000

L × W

1.625 in. (41.3 mm) × 0.4375 in. (11.1 mm)

tubing I.D.

0.375 in. (9.5 mm)

Looking for similar products? Visit Product Comparison Guide

General description

These straight fittings ensure a tight, secure connection between lengths of tubing having the same inner diameter (I.D.).

Features and Benefits


  • Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases.
  • FDA-grade for direct contact with food, drugs, and cosmetics
  • Autoclavable

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service