Skip to Content
Merck
All Photos(2)

Documents

29653-U

Supelco

Certified Vial Kit, Low Adsorption (LA), 2 mL, pk of 100

volume 2 mL, amber glass vial (with marking spot), natural PTFE/silicone septa, thread for 9 mm

Synonym(s):

Low Adsorption Vial Kit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

amber glass vial (with marking spot)
light blue polypropylene cap (Mass Spec quality)
natural PTFE/silicone septa

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL

fitting

thread for 9 mm

compatibility

for use with Agilent/HP
for use with Thermo Fisher
for use with Waters

Looking for similar products? Visit Product Comparison Guide

General description

Supelco′s new Low Adsorption (LA) vials are manufactured using a process that decreases the number of hydroxyl groups on the vial′s glass surface, significantly reducing surface activity while improving analytical quantitation and minimizing pH shifts in the sample. This same process also removes unwanted surface metals such as sodium and boron that can contaminate samples and interfere with trace analysis. Unlike other methods used to decrease vial surface activity, the elimination of surface activity in LA vials is integral to the manufacturing process and is not a chemical surface treatment.

These vials and closures are designed, engineered, and manufactured for optimum performance in HPLC, GC/MS, and LC/MS applications. All of the parts of the vial system (vial, cap, and septum) can come into contact with the sample and are critical to the outcome of the analysis.

We recommend using LA vials with MSQ polypropylene cap/PTFE silicone septa. This cap and septa combination was purposely designed for use with mass spectrometry. It shows little to no background contamination when compared to other cap and septa products in the marketplace.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Glyphosate and related compounds are measured in oatmeal and infant cereal using ion-exchange polymer-based particles for HPLC and SPE. Low level detection was obtained.

Dual-layer cartridge achieves efficient SPE clean-up for challenging pesticide residue testing in turmeric and spices.

HPLC-DAD workflow analyzes 14 cannabinoids in hemp extracts in 10 minutes using Chromolith columns for robust performance.

Cannabis testing regulations include analysis of purity, potency, and contaminants. Learn more about analysis of cannabis for pesticides, mycotoxins, and pyrethrins registered in California by LC-MS/MS and GC-MS/MS Using Ascentis® Express Biphenyl and SLB®-5ms Columns

See All

Protocols

HPLC-UV analysis of active compounds in marijuana-infused edibles for potency testing; complex matrix requires precise methods.

Rapid potency testing of marijuana-infused edibles using LC/MS on a biphenyl stationary phase detected eleven cannabinoids.

HPLC separation of 17 important cannabinoids including CBD, delta 9 THC and THCA. Read the application note.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service