Skip to Content
Merck
All Photos(1)

Key Documents

Z291633

Supelco

Standard screw-thread autosampler vials, 12 × 32 mm

volume 2 mL, clear glass vial (standard opening), thread for 8-425

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$51.00

$51.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$51.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$51.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

material

clear glass vial (standard opening)

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 4.6 mm

volume

2 mL
2 mL

fitting

thread for 8-425

Looking for similar products? Visit Product Comparison Guide

General description

Autoclavable, easy to maintain. A vial is used to store or as a closure type,in order to prevent contamination.
Constructed of borosilicate glass. Vials use 8mm septa and screw-caps

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service