56401AST
apHera™ NH₂ (5 μm) HPLC Columns
L × I.D. 15 cm × 4.6 mm, HPLC Column
Synonym(s):
Amino HPLC Column
About This Item
Recommended Products
Product Name
apHera™ NH2 HPLC Column, 5 μm particle size, L × I.D. 15 cm × 4.6 mm
material
stainless steel column
Quality Level
Agency
suitable for USP L82
product line
apHera™
packaging
pkg of 1 ea
manufacturer/tradename
apHera™
parameter
147 bar pressure (2133 psi)
4-50 °C temperature
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
15 cm × 4.6 mm
matrix
polymeric
matrix active group
amino phase
particle size
5 μm
pore size
300 Å
operating pH
1-14
application(s)
food and beverages
separation technique
hydrophilic interaction (HILIC)
normal phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features of Amino apHera™ Columns
- High efficiency for carbohydrate analysis
- Ideal for basic conditions/amphoteric detection
- High selectivity mono- to oligosaccharides
- pH range 2-13
- 300 angstrom pore size
- Stable, predictable retention
- Long column life
Legal Information
guard column
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
The apHera NH2 polymeric column is an excellent choice for the separation of closely-related polar analytes such as simple sugars using HILIC chromatography.
Glyphosate and related compounds are measured in oatmeal and infant cereal using ion-exchange polymer-based particles for HPLC and SPE. Low level detection was obtained.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service