Skip to Content
Merck
All Photos(1)

Documents

Z763705

BeadBug microtube homogenizer

AC/DC input 115 V AC

Synonym(s):

cell disruption instruments, homogenization, tissue grinders

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41101504

description

Timer: 3 sec to 3 min.
holds 3 x 2.0 mL tubes

manufacturer/tradename

Benchmark Scientific D1030

parameter

2700-4000 rpm speed

technique(s)

PCR: suitable

W × L × H

6.9 in. (17 cm) × 8.3 in. (21 cm) × 5.3 in. (13.5 cm)

weight

5 lb

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The BeadBug is a high energy benchtop homogenizer that sets the performance standard for personal sized cell disruption and lysis instruments.

Simultaneous homogenization of up to 3 samples takes place (often within 45 seconds) inside the disposable 2 mL screw cap microtubes. The optimized mixing motion causes rapid cell disruption through constant high velocity impact from the hardened micro-beads chosen specifically for your sample type.

With up to three tube capacity and a foot print of just 7 x 8 in., the BeadBug is the ideal homogenizing instrument for low to medium throughput laboratories.

Legal Information

BeadBug is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service