Skip to Content
Merck
All Photos(1)

Key Documents

Z763802

BeadBug prefilled tubes, 2.0 mL capacity

with 3.0 mm Zirconium beads, triple-pure, high impact

Synonym(s):

homogenization microtubes

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$455.00

$455.00


Estimated to ship onMarch 28, 2025



Select a Size

Change View
50 EA
$455.00

About This Item

UNSPSC Code:
41106300
NACRES:
NB.22

$455.00


Estimated to ship onMarch 28, 2025


material

beads (Zirconium)

sterility

non-sterile

packaging

pack of 50 ea

manufacturer/tradename

Benchmark Scientific D1032-30

technique(s)

PCR: suitable

Looking for similar products? Visit Product Comparison Guide

General description

These prefilled tubes fit the BeadBug microtube homogenizer, and come with standard acid-washed glass beads, triple-pure zirconium beads, or stainless steel beads.
The triple-pure beads are molecular biology grade, and are acid washed, heat treated and tested free of nuclease.
The stainless steel beads are acid-washed as well.
All tubes are non-skirted with screw-caps

Legal Information

BeadBug is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Aman Kumar et al.
mBio, 10(3) (2019-06-06)
Microbial establishment within the gastrointestinal (GI) tract requires surveillance of the gut biogeography. The gut microbiota coordinates behaviors by sensing host- or microbiota-derived signals. Here we show for the first time that microbiota-derived indole is highly prevalent in the lumen

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service