Skip to Content
Merck
All Photos(1)

Key Documents

Z763780

BeadBug prefilled tubes, 2.0 mL capacity

with 1.0 mm Zirconium beads, triple-pure, high impact

Synonym(s):

homogenization microtubes

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$455.00

$455.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
50 EA
$455.00

About This Item

UNSPSC Code:
41106300
NACRES:
NB.22

$455.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

sterility

non-sterile

packaging

pack of 50 ea

manufacturer/tradename

Benchmark Scientific D1032-10

technique(s)

PCR: suitable

Looking for similar products? Visit Product Comparison Guide

General description

These prefilled tubes fit the BeadBug microtube homogenizer, and come with standard acid-washed glass beads, triple-pure zirconium beads, or stainless steel beads.
The triple-pure beads are molecular biology grade, and are acid washed, heat treated and tested free of nuclease.
The stainless steel beads are acid-washed as well.
All tubes are non-skirted with screw-caps

Legal Information

BeadBug is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. Can these beads be reused after washing and sterilization?

    1 answer
    1. The beads are reusable, but the tubes should not be reused. The directions for washing the zirconium beads are as followed:

      The glass and zirconium beads will eventually break down, so inspect before use for cracks and/or broken pieces. (The speed at which this happens will depend on the hardness of the sample and length of homogenization.) Collect the beads in water and rinse them multiple times with deionized water, drain, and autoclave. The beads should then be baked in an oven at 500ºF for an hour (or 300ºF for 2 hours, or 180ºF for several hours) to render them protease and nuclease-free. If after baking, the beads are not free-flowing (they are sticking together), then they are not clean and the process should be repeated.

      Helpful?

  2. Is product Z763780, BeadBug prefilled tubes (Benchmark Scientific product D1032-10) autoclaveable? If so do the caps need to be removed first?

    1 answer
    1. The tubes can be autoclaved. It is recommended to loosen the caps if autoclaving. However, this product is certified to be nuclease and protease free and is filled in a sterile process that is tested to be free of stray DNA. Therefore, there is no reason to autoclave them. In fact, autoclaving may introduce contaminants.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service