Skip to Content
Merck
All Photos(1)

Key Documents

Z744068

FoilSeal Extra Thick Sealing Foil

aluminum, sterile

Sign Into View Organizational & Contract Pricing

Select a Size

50 EACH
$76.10

$76.10

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
50 EACH
$76.10

About This Item

UNSPSC Code:
41122410
NACRES:
NC.01

$76.10

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

aluminum

sterility

sterile

feature

RNase and DNase free

packaging

case of 50 ea

manufacturer/tradename

Excel Scientific F2S-50

parameter

-40 °C temp. range (120 °C)

W × L

78 mm × 128 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

FoilSeal is a trademark of Excel Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service