Skip to Content
Merck
All Photos(1)

Documents

Z742699

SureTemp® Dual Convection Incubator stainless steel shelf

stainless steel shelf for 130 L incubator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.77

material

stainless steel

manufacturer/tradename

Benchmark Scientific H2505-130SH

inside W × D × H

55 cm × 55 cm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Extra stainless steel shelf for Benchmark SureTemp 130L.

Legal Information

SureTemp is a registered trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service