Z721557
AlumaSeal® 384 film
size 38 μm, thick aluminum foil sealing film for use with 384 well plates, non-sterile
Synonym(s):
384 well plate, HTS, PCR film, aluminum foil, aluminum sealing, microplate, pierceable, sealing foil
Select a Size
$204.00
Estimated to ship onMay 26, 2025
Select a Size
About This Item
$204.00
Estimated to ship onMay 26, 2025
Recommended Products
material
aluminum film (medical grade adhesive)
sterility
non-sterile
feature
piercable
packaging
pack of 100 ea
manufacturer/tradename
Excel Scientific F-384-100
technique(s)
PCR: suitable
L
137.3 mm
W × L
8.25 cm × 13.73 cm
W
82.5 mm
size
38 μm
General description
- Sealing film dimensions are 137.3 mm x 82.5 mm (13.5 mm end tab)
- Available as non-sterile only
- Pierceable
- Recommended temperature range between: -80 °C to +120 °C
- Certified DNase-, RNase-, and nucleic-acid-free
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service