Skip to Content
Merck
All Photos(2)

Documents

Z722863

Hettich® Universal 320/320R centrifuge

UNIVERSAL 320, AC/DC input 115 V AC, US 3-pin plug

Synonym(s):

centrifuge hettich, hettich centrifuges

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

feature

cooling: no

manufacturer/tradename

Hettich 1401-01

parameter

16000 rpm
24900 rpm

technique(s)

centrifugation: suitable

H × W × D

346 mm (13.5 in.) × 395 mm (15.5 in.) × 520 mm (20.5 in.)

weight

29 kg (64 lb)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Standard capacity universal benchtop centrifuge
  • Available in non-refrigerated (320) and refrigerated (320R) versions
  • Capacity: 4 x 200 mL (Swing-out)/6x94 mL
  • Max RPM/RCF: 15,000/21,382 (fixed angle)
  • Temperature Range (320R): -20°C to +4°C
  • Noise dampening technology
  • Push button open and close lid with drop protection
  • 10 user defined settings
  • CE Compliant

Speciality applications available:
  • Cytology up to 8 slide carriers
  • Microtiter and deep well plates


Note: The UNIVERSAL 320 centrifuge offers excellent performance and a comprehensive range of accessories for virtually any clinical or research application. In addition, since the UNIVERSAL 320/320R centrifuge can be used for both standard and specialized applications, they are not only versatile but cost-saving as well as space saving with respect to laboratory space.

Rotors and other centrifuge accessories are sold separately.

Packaging

CSA or cTUVus Label for Canada (SCC)

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service