Skip to Content
Merck
All Photos(1)

Key Documents

CLS6758

Corning® LSE compact centrifuges

capacity of 12 x 15 mL or 6 x 50 mL rotor (not included), 230 V, UK plug, 1/cs

Synonym(s):

benchtop centrifuge, centrifuges, microcentrifuges

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$3,250.00

$3,250.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$3,250.00

About This Item

UNSPSC Code:
40161701
NACRES:
NB.78

$3,250.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

AC/DC input

230 V AC, UK plug
50/60 Hz

feature

CE compliant

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 6758

parameter

200-6000 rpm speed (maximum speed 6,000rpm/4,185 x g)
4185 × g
6000 rpm

technique(s)

centrifugation: suitable

L × W × H

28 cm × 37 cm × 26 cm

capacity

12 x 15 mL or 6 x 50 mL rotor not included

weight

15 kg

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Corning LSE Compact Centrifuge is a space saving benchtop centrifuge ideal for use in life science and industrial research laboratories. Three angle rotors are available for use with the Corning LSE Compact Centrifuge, which can accommodate tube sizes of 15 mL, 50 mL, and 1.5/2.0 mL microcentrifuge tubes.

In addition the LSE Compact Centrifuge will accommodate a swing-out rotor for 6 x 5 mL tubes. Optional adapters accommodate other various tube sizes including standard conical tubes and round bottom blood tubes.

Features & Benefits:
  • Cold room compatible
  • Capacity of 12 x 15 mL or 6 x 50 mL rotor
  • Maximum speed 6,000 rpm/4,185 x g
  • Over speed protection
  • Automatic shut off imbalance detection system
  • Accepts both conical and round bottom tubes
  • Electronic lid-lock system
  • Space saving footprint

List of available Corning rotors:
  • Optional fixed angle rotor for 12 x 15 mL tubes: 480137
  • Optional fixed angle rotor for 18 x 1.5 mL tubes: 480139
  • Optional swing-out rotor for 6 x 5 mL tubes: 480138
  • Optional fixed angle rotor for 6 x 50 mL tubes: 480136

Legal Information

Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service