Z717533
Sorenson™ Dolphin microcentrifuge tubes
capacity 2.0 mL
Synonym(s):
microtube
Select a Size
$230.00
Select a Size
About This Item
$230.00
Recommended Products
material
cap
polypropylene
sterility
non-sterile
feature
RCF 15,000 × g
RNase and DNase free
autoclavable
packaging
case of 5,000
pack of 1,000
manufacturer/tradename
Sorenson 16140
parameter
-80-121 °C temp. range
L × diam.
1.525 in. × 0.362 in.
cap W
0.500 in.
capacity
2.0 mL
Related Categories
General description
- RCF rating of 15,000 × g
- Fits all standard rotors (for 2.0 mL tubes)
- Certified RNase/DNase Free
- Certified PCR Inhibitor Free
- Certified Human DNA Free
- Certified Pyrogen Free
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service