Skip to Content
Merck
All Photos(1)

Key Documents

CLS3213

Corning® Costar® microcentrifuge tubes with snap cap

2.0 mL snap cap microcentrifuge tube, polypropylene, non-sterile, natural, 1000/cs

Synonym(s):

centrifuge tubes, microcentrifuge tubes, microfuge tubes, snap cap microcentrifuge tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$143.00

$143.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 01, 2025



Select a Size

Change View
1000 EA
$143.00

About This Item

UNSPSC Code:
41121703
eCl@ss:
32119210
NACRES:
NB.11

$143.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 01, 2025


material

conical bottom tube
polypropylene cap
polypropylene tube

sterility

non-sterile

feature

RCF 17,000 × g
RNase and DNase free
autoclavable
disposable
graduations
self-standing: no (style: (conical bottom))

packaging

case of 1000
pack of 500

manufacturer/tradename

Corning 3213

parameter

17000 × g max. RCF

cap diam.

0.379 in.

capacity

2.0 mL

tube O.D.

.500 in.

color

natural

fitting

cap (push fit)

Looking for similar products? Visit Product Comparison Guide

General description

Corning® Costar® microcentrifuge tubes with snap caps are made of polypropylene and are certified RNase-/DNase-free.

  • Supplied nonsterile and are autoclavable
  • External graduations and frosted writing spot for easy sample identification
  • Positive seal design allows for repeated opening and closing
  • Flat cap surface for convenient labeling
  • Withstands a maximum RCF of 17,000 × g
  • Assorted color pack includes one bag each of blue, green, yellow, red and orange tubes.

Legal Information

Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service