Skip to Content
Merck
All Photos(1)

Key Documents

Z628034

BRAND® microcentrifuge tube, 2 mL with lid, PP

transparent

Synonym(s):

Micro Tubes with Screw caps, Microcentrifuge Tubes, Screw caps

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$163.00

$163.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
500 EA
$163.00

About This Item

UNSPSC Code:
41121703
eCl@ss:
32119210
NACRES:
NB.11

$163.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

sterility

non-sterile

manufacturer/tradename

BRAND 780550

color

transparent

General description

  • BRAND® microcentrifuge tube is made from polypropylene (PP).
  • Tubes are free from RNase, DNase, and endotoxins.
  • Withstands RCF up to 20,000 × g at 20°C for 20 minutes.
  • Graduations on one side with frosted marking area on the other side.
  • Features a lid to protect samples from evaporation.
  • Lid membrane with a 0.28 mm piercing area.
Withstands RCF up to 20,000 × g at 20°C for 20 minutes. Graduations on one side with frosted marking area opposite. Lid membrane with a 0.28 mm piercing area.

Features and Benefits

  • High cleanliness for demanding applications
  • Tight sealing snap lid
  • Can be opened and closed with one hand

Other Notes

BR780550 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service