Skip to Content
Merck
All Photos(1)

Key Documents

Z334006

BRAND® microcentrifuge tube, 0.5 mL with lid

clear polypropylene, pkg of 1000

Synonym(s):

Micro Tubes with Screw caps, Microcentrifuge Tubes, Screw caps

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$205.00

$205.00

PRICE WITHOUT NATIONAL TAXES

Available to ship onApril 16, 2025Details



Select a Size

Change View
1 PKG
$205.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

$205.00

PRICE WITHOUT NATIONAL TAXES

Available to ship onApril 16, 2025Details


material

cap (Lid)
clear polypropylene

sterility

non-sterile

feature

RCF 10,000 × g
RNase and DNase free

packaging

pkg of 1000

manufacturer/tradename

BRAND

H × O.D.

32 mm × 7.9 mm

capacity

0.5 mL

General description

Withstands RCF up to 10000 × g at 20 °C for 20 minutes.

Features and Benefits

  • High cleanliness for demanding applications
  • Tight sealing snap lid
  • Can be opened and closed with one hand

Other Notes

BR780507 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

U Daood et al.
Clinical oral investigations, 24(2), 649-661 (2019-05-23)
Evaluate effect of quaternary ammonium silane (QAS) cavity disinfectant on cariogenic biofilm. Single- (Streptococcus mutans or Lactobacillus acidophilus), dual- (Streptococcus mutans/Lactobacillus Acidophilus), and multi-species (Streptococcus mutans, Actinomyces naeslundii, and Streptococcus sanguis) biofilms were grown on acid-etched dentine discs. Biofilms were
Werner E G Müller et al.
Marine drugs, 18(12) (2020-12-18)
The mucus layer of the nasopharynx and bronchial epithelium has a barrier function against inhaled pathogens such as the coronavirus SARS-CoV-2. We recently found that inorganic polyphosphate (polyP), a physiological, metabolic energy (ATP)-providing polymer released from blood platelets, blocks the

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service