Skip to Content
Merck
All Photos(1)

Key Documents

Z328391

BRAND® Transferpettor positive displacement pipette, digital volume

volume 100-500 μL, accuracy: 0.5%, precision: 0.2%

Synonym(s):

Pipettes, Piston-operated pipettes, Positive displacement principle, Repair set, Transferpettor

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$554.00

$554.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$554.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

$554.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

feature

color-coded green
electronic: no
single-channel
DE-M marking

packaging

pack of 1 ea

manufacturer/tradename

BRAND 702804

volume measuring range

100-500 μL, accuracy: 0.5%, precision: 0.2%

volume

500 μL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Transferpettor comes in when air-interface pipettes reach their limits. This positive displacment system is ideal for pipetting of high viscous or foaming media, or media with high density or vapor pressure.

Application

BRAND® Transferpettor positive displacement pipette, digital volume is suitable for pipetting difficult media such as:
  • Media that tends to foam like tenside solutions.
  • Media with high vapor pressure (up to 500 mbar) such as ether, alcohol, and hydrocarbons.
  • Highly viscous (up to 140,000mm2/s) media like oils, proteins, fats, and resins.
  • High density (up to 13.6g/cm3) media such as mercury, sulfuric acid, and glycerine.

Features and Benefits

BRAND® Transferpettor positive displacement pipette, digital volume provides the following benefits:
  • The positive displacement principle enables the piston to be in direct contact with the aspirated liquid.
  • The tightly fit piston keeps the walls of the tips clean always to provide reliable results.
  • As residual wetting is negligible, after each pipetting session there is no need to dispose of the tips.
  • The working temperature range includes 15°C to 40°C.

Other Notes

BR702804 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service