Skip to Content
Merck
All Photos(1)

Key Documents

TMO2116-0030

Nalgene® straight-sided wide-mouth jar

polycarbonate, jar capacity 30 mL, clear, case of 48 ea

Synonym(s):

clear plastic container, screw top container

Sign Into View Organizational & Contract Pricing

Select a Size

48 EACH
$385.00

$385.00


Estimated to ship onApril 16, 2025



Select a Size

Change View
48 EACH
$385.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$385.00


Estimated to ship onApril 16, 2025


material

clear
polycarbonate
straight
wide-mouth

packaging

case of 48 ea

manufacturer/tradename

Nalge-Nunc 2116-0030

jar capacity

30 mL

Looking for similar products? Visit Product Comparison Guide

General description

Collect and store pastes, solids, specimens and lab supplies with window-clear Thermo Scientific Nalgene Straight-side Wide-Mouth Jars. A wide temperature range (-135°C to +135°C) makes these jars an excellent choice for cold room and refrigerated use all the way to the autoclave. These high impact-resistant jars are extremely versatile. Not liquid leakproof.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service