Skip to Content
Merck
All Photos(1)

Key Documents

S6141

Sigma-Aldrich

Wheaton staining dishes

20 slide staining dishes complete with covers, slide rack and handle

Synonym(s):

900200

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
$1,520.00

$1,520.00


Estimated to ship onMay 15, 2025



Select a Size

Change View
6 EA
$1,520.00

About This Item

UNSPSC Code:
41121812
NACRES:
MA.01

$1,520.00


Estimated to ship onMay 15, 2025


material

soda-lime glass

feature

capacity 20 up to 3 × 2-in. slides (horizontally)

packaging

pack of 6 ea

manufacturer/tradename

WHEATON® 900200

dish capacity

3 x 1 in. (75 x 25 mm) , 10 single slides
3 x 1-1/2 in. (75 x 38 mm) , 19 slides arranged alternately straight across and diagonally
3 x 2 in. (75 x 51 mm) , 20 slides back-to-back of standard size

inside L × W × D

95 mm × 76 mm × 64 mm

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for immersing slides in several solutions in succession. Removable glass slide rack has an open bottom for rapid filling and draining. Includes: cover, slide rack and handle.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service