Skip to Content
Merck
All Photos(1)

Key Documents

Z710989

Rack for glass slides

for 30 slides, stainless steel

Synonym(s):

900234, Glass Slide Rack, Slide Holder

Sign Into View Organizational & Contract Pricing

Select a Size

3 EA
$437.00

$437.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
3 EA
$437.00

About This Item

UNSPSC Code:
41122800
NACRES:
MA.01

$437.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

stainless steel

feature

Holds 30 x slides 76x26 mm

manufacturer/tradename

WHEATON® 900234

size

118x88x70 mm

Looking for similar products? Visit Product Comparison Guide

General description

Rack for glass slides is a slotted rack designed to hold 30 microscope slides. The rack is made of nontarnishable stainless steel and is resistant to most staining solutions. The handle is permanently attached but hinged to permit closure of the dish and easy insertion and removal of the microscope slides. All racks have an open bottom to enable rapid immersion and drainage and lower carryover.

Features and Benefits

  • Manufactured from soda-lime glass
  • These mix-and-match components offer greater flexibility in meeting your requirements
  • This staining dish accommodates 16, 20 and 30 slide racks
  • It holds slides sizes 3” x 1” (75mm x 25mm), 3” x 1-1/2” (75mm x 38mm), and 3” x 2” (75mm x 51mm)
  • Approximate inside bottom dimensions (mm): 121 L x 90 W x 66 D

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service