Skip to Content
Merck
All Photos(1)

Key Documents

S5142

Sigma-Aldrich

Wheaton staining dishes

20 slides, rack handle only

Synonym(s):

900205

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
$123.00

$123.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025



Select a Size

Change View
6 EA
$123.00

About This Item

UNSPSC Code:
41121812
NACRES:
MA.01

$123.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025


material

rectangular
stainless steel

packaging

pack of 6 ea

manufacturer/tradename

WHEATON® 900205

dish L × W

95 mm × 76 mm

dish capacity

3 x 1 in. (75 x 25 mm) , 10 single slides
3 x 1-1/2 in. (75 x 38 mm) , 19 slides arranged alternately straight across and diagonally
3 x 2 in. (75 x 51 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Microscopy is a method of viewing objects that lie outside the resolution of the human eye and can be examined. The objects to be observed are magnified to such an extent that they can be displayed as images. For sample preparation, the objects to be examined are cut into very thin slices. These sections are then applied to an object slide and covered with a cover glass and appropriate solutions. To view the sections under the microscope, the sections on the slide must be filled in a staining trough and stained with an appropriate staining solution.

Features and Benefits

  • Manufactured from soda-lime glass
  • This 20-slide unit is the standard for manual staining procedures
  • The rack holds 10 single slides, 19 slides arranged alternately straight across and diagonally, or 20 slides back-to-back of standard size: 3” x 1” (75 x 25mm), 3” x 1-1/2” (75 x 38mm) and 3” x 2” (75 x 51mm) sizes
  • Approximate inside bottom dimensions (mm): 91 L x 71 W x 60 D

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service